Simplify
Jumbo Storage Box in Grey
Mfr # 26602-GREY
Zoro # G512340356
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 15.75 in
- Overall Height 15.75 in
- Overall Width 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 26602-GREY
- Zoro # G512340356
- UPC # 633125793344
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 15.75 in |
Overall Height | 15.75 in |
Overall Width | 15.75 in |
Details
Color | Grey |
Material | Plastic |
Description
Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.
- •Dimensions:16x 20x 10
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
- •Helpful Handle for easy lifting and carrying
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (QSB207BL)
- JAMCO Drawer Storage Cabinet, 33 in H, 18 in W, 24 in D, Recessed Pull, Keyed, Gray, 0 Shelves, 4 Drawers (JS218GP)
- ZORO SELECT Clear Plastic Bin Cups, Smooth, 2 in L (30101BLANK)
- SIMPLIFY Small Glitter Tote in Silver, 3PK (26145-SILVER-3PK)
- SIMPLIFY Slide 2 Stack It Storage Tote Baskets in Grey (25930-GREY)
- SIMPLIFY inSanta Clause is Coming to Townin Design Storage Tote Bin (9080-10)
- SIMPLIFY Small Vinto Storage Box with Lid in Charcoal (25916-CHARCOAL)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- STERILITE TOTE IND WHEELED BLACK 40GA (14699002)