Simplify
Large Storage Box in Grey
Mfr # 26601-GREY
Zoro # G512340349
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 11.81 in
- Overall Height 11.81 in
- Overall Width 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 26601-GREY
- Zoro # G512340349
- UPC # 633125793337
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 11.81 in |
Overall Height | 11.81 in |
Overall Width | 15.75 in |
Details
Color | Grey |
Material | Plastic |
Description
Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.
- •Dimensions: 12x 16x 10
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
- •Helpful Handle for easy lifting and carrying
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Tool Balancer, 60 W x 8 D x 6 in. H, Blue (TB60)
- HUSKY RACK & WIRE Roll Formed Teardrop Beam, 4-1/2 in H, 96 in W, 2-1/2 in D, Orange (IBX43096)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- SIMPLIFY Large Vinto Storage Box with Lid in Grey (25925-GREY)
- SIMPLIFY Small Glitter Tote in Silver, 3PK (26145-SILVER-3PK)
- SIMPLIFY Blanket Storage Bag in Black, 2PK (25425-2PK-BLACK)
- SIMPLIFY 5 Compartment Gift Supply Storage Box in Red (25522-RED)
- SIMPLIFY Collapsible Storage Cube in Heather Grey (25432-HEATHER)
- SIMPLIFY Boho Under the Bed Storage Box in Grey (30103-GREY)
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 19 3/8 in L, 15 1/2 in W, 6 in H, 1,023 gal Volume Capacity (37506)