Simplify
Large Storage Shelf Tote in Grey, 2PK
Mfr # 25015-2PK-GREY
Zoro # G812333874
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 13 in
- Overall Height 13 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 25015-2PK-GREY
- Zoro # G812333874
- UPC # 633125797144
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 13 in |
Overall Height | 13 in |
Overall Width | 15 in |
Details
Color | Grey |
Material | Plastic |
Description
A Simplify Storage Tote is a great addition to any home or work space. Made with a durable steel frame, this sturdy and stylish tote bin helps hide messes and gives your room a neat look. Complete with 2 built in carrying handles, this basket is easy to move and carry.
- •Dimensions: 15"x 13"x 5"
- •Conveniently Stores on Shelves for organization
- •2 Built in Carrying Handles
- •Open Top for easy access
- •Good for desks, closets, dressers and vanity's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Transmitters, Receivers & Kits (8310-881)
- AMGOOD 18 in. x 24 in. Stainless Steel Wall Shelf (AMG WS-1824)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- 80/20 Table Top, Fastening Kit, 15 S (2810)
- SIMPLIFY 12 Count China Mug & Cup Storage Box (9066)
- SIMPLIFY inSanta Clause is Coming to Townin Design Storage Tote Bin (9080-10)
- SIMPLIFY 2-Tone Decorative Small Storage Basket in Grey (26310-GREYS)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SIMPLIFY Collapsible Storage Cube in Heather Grey (25432-HEATHER)
- SIMPLIFY Boho Large Storage Box in Grey (30101-GREY)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085136)