Simplify
Large Vinto Storage Box with Lid in Grey
Mfr # 25925-GREY
Zoro # G512340370
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 10.91 in
- Overall Height 10.91 in
- Overall Width 14.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 25925-GREY
- Zoro # G512340370
- UPC # 633125225531
- Country of Origin Turkey
- Category Storage Totes & Containers
Dimensions
Overall Length | 10.91 in |
Overall Height | 10.91 in |
Overall Width | 14.57 in |
Details
Color | Grey |
Material | Plastic |
Description
Keep any space organized with the Simplify Vinto storage boxes. The nestable and stackable design makes it convenient to store items in a sufficient space saving way. The click tight lid protects items from dust and odors and open handles makes the box easy to transport. The vinto storage boxes are perfect for toys, shoes, linens, seasonal, decor and more!
- •Dimensions: 14.5"x10.9"x 8.5"
- •Click Tight Lid
- •Stackable
- •2 Open Handles to make Transporting Easy
- •Protects Items from Dust and Odors
- •Perfect for Organizing Your Home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Organizer Tray with 10 compartments, Polystyrene, 1 1/4 in H x 16 in W (82223)
- ACTION PUMP 2" Female NPT Pipe Thread x 1" Hose Barb (HFM/21T/027)
- EDSAL 36 x 18 x 60 in. 4 Adjustable Shelves Steel Shelf Unit, Black (108575)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Black (30237BLACK)
- SIMPLIFY Large Storage Shelf Tote in Grey, 2PK (25015-2PK-GREY)
- SIMPLIFY inSanta Clause is Coming to Townin Design Storage Tote Bin (9080-10)
- SIMPLIFY Medium Rattan Storage Tote Basket in Charcoal (25452-CHARCOAL)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- SIMPLIFY Slide 2 Stack It Small Storage Tote Baskets in Grey, 2PK (25934-GREY)
- SIMPLIFY 5 Compartment Gift Supply Storage Box in Red (25522-RED)
- STERILITE Sterilite 106 Quart 14998004 Clear Storage Latch Tote White Lid Blue Latches 33-7/8 x 18-3/4 x 13 (14998004)
- Simplify Storage Totes & Containers