Simplify
Small Vinto Storage Box with Lid in Charcoal
Mfr # 25916-CHARCOAL
Zoro # G612340362
product price: $7.69
/eaSold in multiples of 2 for $15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 9.76 in
- Overall Height 9.76 in
- Overall Width 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Simplify
- MFR # 25916-CHARCOAL
- Zoro # G612340362
- UPC # 633125216737
- Country of Origin Turkey
- Category Storage Totes & Containers
Dimensions
Overall Length | 9.76 in |
Overall Height | 9.76 in |
Overall Width | 6.69 in |
Details
Color | Grey |
Material | Plastic |
Description
Keep any space organized with the Simplify Vinto storage boxes. The nest able and stackable design makes it convenient to store items in a sufficient space saving way. The click tight lid protects items from dust and odors and open handles makes the box easy to transport. The vinto storage boxes are perfect for toys, shoes, linens, seasonal, decor and more!
- •Dimensions: 9.76" x 6.69" x 4.84"
- •Click Tight Lid
- •Stackable
- •2 Open Handles for Easy Transporting
- •Protects Items from Dust and Odors
- •Perfect for Organizing Your Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- RUBBERMAID Rubbermaid 26 in. H X 12 in. W X 36 in. L Steel Linen Shelf Kit (3E0000WHT)
- SIMPLIFY Slide 2 Stack It Small Storage Tote Baskets in White, 2PK (25934-WHITE)
- SIMPLIFY Large Storage Shelf Tote in Grey, 2PK (25015-2PK-GREY)
- SIMPLIFY Large Vinto Storage Box with Lid in Charcoal (25925-CHARCOAL)
- SIMPLIFY Medium Vinto Storage Box with Lid in White (25924-WHITE)
- SIMPLIFY Large Vinto Storage Box with Lid in Ivory (25925-IVORY)
- SIMPLIFY Small Woven Storage Shelf Basket in Black, 2PK (25014-BLK-2PK)
- STERILITE CORPORATION Sterilite 20518006 Small Storage Drawer (137958)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)