Simplify
Storage Box W/ Lid, 10-7/8 in L, 14-9/16 in W, 10-7/8 in H, Gray, Plastic
Mfr # 25925-CHARCOAL
Zoro # G912340413
product price: $13.29
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10-7/8 in
- Overall Length 10-7/8 in
- Overall Width 14-9/16 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Simplify
- MFR # 25925-CHARCOAL
- Zoro # G912340413
- UPC # 633125831909
- Country of Origin Turkey
- Category Storage Totes & Containers
Dimensions
Overall Height | 10-7/8 in |
Overall Length | 10-7/8 in |
Overall Width | 14-9/16 in |
Details
Material | Plastic |
Color | Gray |
Item | Storage Box W/ Lid |
Description
Keep any space organized with the Simplify Vinto storage boxes. The nest able and stackable design makes it convenient to store items in a sufficient space saving way. The click tight lid protects items from dust and odors and open handles makes the box easy to transport. The vinto storage boxes are perfect for toys, shoes, linens, seasonal, decor and more!
- •Dimensions: 14.5"x 10.9"x 8.5"
- •Click Tight Lid
- •Stackable
- •2 Open Handles to make Transporting Easy
- •Protects Items from Dust and Odors
- •Perfect for Organizing Your Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelving Storage Cabinet, 42 in H, 36 in W, 18 in D, Swing, Keyed, Medium Gray, 2 Shelves, 0 Drawers (CVD4218 MED GREY)
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- HANGMAN No Stud Floating Shelf 24", White Powder Coat (L-24-W)
- SIMPLIFY Underbed Storage Box, 28 in L, 16 in W, 28 in H, Black, Plastic (25423-BLACK)
- SIMPLIFY Storage Box W/ Lid, 10-7/8 in L, 14-1/2 in W, 10-7/8 in H, Gray, Plastic (25924-CHARCOAL)
- SIMPLIFY Storage Box W/ Lid, 10-7/8 in L, 14-1/2 in W, 10-7/8 in H, White, Plastic (25925-WHITE)
- SIMPLIFY Storage Box, 12 in L, 16 in W, 12 in H, Gray, Linen (30101-GREY)
- SIMPLIFY Storage Box, 12 in L, 16 in W, 12 in H, Black, Plastic (25421-BLACK)
- SIMPLIFY Storage Tote, 9.84 in L, 9.45 in W, 9.84 in H, White, Metal (30150-WHITE)
- PLANO Stackable Storage Trunk W/ Lid, 14 gal, 24 in L, 15 in W, 13 in H, Smoke, Plastic (PLAT16SME)
- MFG TRAY Stack & Nest Storage Container, 5.6 gal, 19-3/4 in L, 12-1/2 in W, 6 in H, Gray (780308)