Simplyshade

SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Beige

Simplyshade SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights  Beige SSAD45SL-10SQ00-D2422
Hover or click to zoom Tap to zoom
$1,095.59
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $1,095.59

Simplyshade #SSAD45SL-10SQ00-D2422 Specifications

  • Country of Origin (subject to change): China

Description

FeaturesStarlight SystemPowder Coated Aluminum FrameAnodized zinc aluminum alloy componentsSolefin and Sunbrella fabric optionsMultiple Position Pistol Grip Trigger Tilt360 degree Rotating BaseLarge Shade CoverageBuilt-in Light AdapterShape - SquareCollection - Bali ProFrame finish - BronzeColor - BeigeFabric Type - SolefinOpen Height - 107.5 in.Close Height - 109.5 in.Width - 140.5 in.Depth - 10 ft.Item Weight - 71 pound

Restrictions and Compliance

Reviews of Simplyshade #SSAD45SL-10SQ00-D2422