Simplyshade
SimplyShade 10 ft. Bali Square Cantilever Umbrella With Cross Base Jockey Red
- Zoro #: G003880385
- Mfr #: SSAD45-10SQ00-A5403
Hover or click to zoom Tap to zoom
Help us improve our
product images
$1,128.19
Subtotal: $1,128.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Simplyshade #SSAD45-10SQ00-A5403 Specifications
- Zoro #: G003880385
- Mfr #: SSAD45-10SQ00-A5403
- UPC #: 650878086363
- Country of Origin (subject to change): China
Description
FeaturesPowder Coated AluminumAnodized zinc aluminum alloy componentsRatchet style crank assembly with an advanced gear mechanism that requires little effort to operate8 heavy-duty ribsNylon hubs and connectorsConvenient foot pedal to easily rotate canopyA full 360° rotation - 12 preset locking positionsPistol Grip Trigger TiltSpring loaded trigger control easily operates with the use of one handHeavy duty cast aluminum design4 Tilt PositionsShape - SquareCollection - BaliFrame finish - BronzeColor - Jockey RedFabric Type - SunbrellaOpen Height - 107.5 in.Close Height - 109.5 in.Width - 140.5 in.Depth - 120 in.Item Weight - 66 pound
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Simplyshade #SSAD45-10SQ00-A5403
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIMPLYSHADE SimplyShade Classic Polycrete Base Umbrella Stand - 19.3 in. Dia SSBB500
- SIMPLYSHADE SimplyShade 7.5 ft. Octagon Push Button Tilt Market Umbrella Black SSUM92-7500-D2408
- SIMPLYSHADE SimplyShade 7.5 ft. Octagon Push Button Tilt Market Umbrella Taupe SSUM92-7500-D3474
- SIMPLYSHADE SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Really Red SSAG5A-86SQ00-D2412
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey SSCPL902
- SIMPLYSHADE SimplyShade 9 ft. Octagon Push Button Tilt Market Umbrella Forest Green SSUM92-0900-D2446
- GROSFILLEX Market Umbrella, 7 ft., Terra Cota 98948231
- ISLAND UMBRELLA OCTAGON UMBRELLA HUNTER GREEN NU6842
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Canvas 194061031346
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Red 194061335789
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Spectrum Cilantro 194061333143
- Simplyshade Patio Furniture