This item is Discontinued.

Simplyshade SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base  Antique Beige SSAG5A-86SQ00-A5422

SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Antique Beige (Discontinued)

  • Mfr # SSAG5A-86SQ00-A5422
  • Zoro # G003880552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSAG5A-86SQ00-A5422
Zoro #
G003880552
UPC #
650878086783
Country of Origin
China

Description

Features
  • Powder Coated Aluminum Frame
  • Anodized Zinc Aluminum Alloy Components
  • Crank Lift Handle
  • Solefin and Sunbrella fabric options
  • Tilting Mechanism
  • 360 degree Rotating Base
  • Built-in Light Adapter
  • Shape - Square
  • Collection - Skye
  • Frame finish - Bronze
  • Color - Antique Beige
  • Fabric Type - Sunbrella
  • Open Height - 98.43 in.
  • Close Height - 105.91 in.
  • Width - 121.93 in.
  • Depth - 103.2 in.
  • Item Weight - 49 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.