Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer

  • Zoro #: G0714001
  • Mfr #: ALH4240
$1,499.99
  • Pressure Washer Flow Rate: 4 gpm
  • Item: Pressure Washer
  • Pressure Washer Duty Rating: Industrial Duty
See full product details
This item ships free.

Simpson #ALH4240 Specifications

  • Zoro #: G0714001
  • Mfr #: ALH4240
Pressure Washer Flow Rate: 4 gpm Item: Pressure Washer
Pressure Washer Duty Rating: Industrial Duty Power Type: Gas
Detergent Injection System: Yes Pressure Washer Water Type: Cold
Engine Brand: Honda Operating Pressure: 4,200 psi
Pressure Washer Style: Cart Water Input Temp.:
Width: Starter Type:
Piston Material: Plug Type:
Includes: Volts/Phase:
Amps AC: Pump Type:
HP: Usable Hours per Week:
Hose Dimensions: Burner Fuel:
Water Output Temp.: Gross Torque:
Length: Warranty:
Engine Displacement: Pump Drive:
Pressure Washer HP Range: Net Weight:
Standards: Height:
Duty Rating: Industrial Duty Operating Pressure (PSI): 4200 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4.0 gpm, Engine Brand Honda, Detergent Injection System Yes

Reviews of Simpson #ALH4240