Simpson
Cold Water Hose, 3/8 in. D, 50 Ft
- Zoro #: G8858622
- Mfr #: 41028
Tap to zoom
Hover or click to zoom
$84.99
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Max. Working Pressure @ 70 F: 4,500 psi
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.99
Simpson #41028 Specifications
- Zoro #: G8858622
- Mfr #: 41028
- Hose Configuration: Coupled Assembly
- Hose Inside Dia.: 3/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 4,500 psi
- Fitting Size: 3/8 in x 3/8 in
- Fitting Type: M Quick Disconnect x F Quick Disconnect
- Fitting Material: Brass x Brass
- Hose Color: Brown
- Hose Outside Dia.: 0.375 in
- Max. Pressure: 4500 psi
- For Use With: 33M597, 33M598, 33M599, 33M601
- Item: Cold Water Hose
- Max. Temp.: 140 Degrees F
- Hose Tube Material: Polyester
- Hose Reinforcement Material: Stainless Steel
- Hose Fitting B Type: M Quick Disconnect
- Hose Fitting B Size: 3/8 in
- Hose Fittings: Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect
- Hose Fitting A Size: 3/8 in
- Hose Fitting A Type: F Quick Disconnect
- Hose Fitting B Material: Brass
- Hose Fitting A Material: Brass
- Hose Cover Material: Polyurethane
- Country of Origin (subject to change): United States
Description
Cold Water Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.375 in, Hose Length 50 ft, Hose Color Brown, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Simpson #41028
Explore more
- Simpson Cold Water Hose, 3/8 in. D, 150 Ft 41032
- Simpson Hot Water Hose, 3/8 in. D, 100 Ft 41096
- Simpson Cold Water Hose, 3/8 in. D, 100 Ft 41030
- Simpson Cold Water Hose, 3/8 in. D, 25 Ft 41113
- Simpson Hot Water Hose, 3/8 in. D, 50 Ft 41114
- Simpson Cold Water Hose, 5/16 in. D, 50 Ft 40226
- Simpson Hot Water Hose, 3/8 in. D, 200 Ft 41115
- Simpson Cold Water Hose, 3/8 in. D, 200 Ft 41034
- Simpson Pressure Washer Hoses