Simpson

Heavy Duty 3500 psi 4.0 gpm Cold Water Gas Pressure Washer

Simpson Heavy Duty 3500 psi 4.0 gpm Cold Water Gas Pressure Washer WS3500
Hover or click to zoom Tap to zoom
  • Operating Pressure: 3500 psi
  • Engine Brand: Honda
  • Detergent Injection System: Yes
  • Power Type: Gas
  • Pressure Washer Duty Rating: Heavy Duty
  • Pressure Washer Style: Cart
  • Item: Pressure Washer
  • Pressure Washer Water Type: Cold
See full product details
$3,329.83
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Subtotal: $3,329.83

Simpson #WS3500 Specifications

  • Operating Pressure: 3500 psi
  • Engine Brand: Honda
  • Detergent Injection System: Yes
  • Power Type: Gas
  • Pressure Washer Duty Rating: Heavy Duty
  • Pressure Washer Style: Cart
  • Item: Pressure Washer
  • Pressure Washer Water Type: Cold
  • Pressure Washer Flow Rate: 4.0 gpm
  • Duty Rating: Industrial Duty
  • Country of Origin (subject to change): United States

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 3500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4.0 gpm, Engine Brand Honda, Detergent Injection System Yes

Reviews of Simpson #WS3500