Simpson

Heavy Duty 4000 psi 4.0 gpm Hot Water Electric Pressure Washer

Simpson Heavy Duty 4000 psi 4.0 gpm Hot Water Electric Pressure Washer 95005
Hover or click to zoom Tap to zoom
Key Features
  • Operating Pressure (PSI): 4000 psi
  • Operating Pressure: 4000 psi
  • Pressure Washer Water Type: Hot
  • Power Type: Electric
  • Item: Pressure Washer
  • Pressure Washer Flow Rate: 4 gpm
  • Pressure Washer Duty Rating: Heavy Duty
  • Country of Origin (subject to change): United States
See full product details
$10,628.80
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Simpson #95005 Specifications

  • Operating Pressure (PSI): 4000 psi
  • Operating Pressure: 4000 psi
  • Pressure Washer Water Type: Hot
  • Power Type: Electric
  • Item: Pressure Washer
  • Pressure Washer Flow Rate: 4 gpm
  • Pressure Washer Duty Rating: Heavy Duty
  • Country of Origin (subject to change): United States

Description

Trailer Pressure Washer,Honda Engine

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, AL, AR, AZ, CA, CO, DE, IL, LA, MD, ME, MO, NE, NH, NM, PA, PR, SD, TX, WA, WV, WY

Reviews of Simpson #95005

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.