Shop Alternate Products
This Product is Discontinued
Simpson
Heavy Duty 4000 psi 5.0 gpm Cold Water Gas Pressure Washer (Discontinued)
Mfr # WS4050V
Zoro # G0714360
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 4000 psi
- Starter Type Electric
- Pressure Washer Flow Rate 5 gpm
- Width 28 in
- Warranty 10 yr Frame, 3 yr Engine, 5 yr Pump