Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Duty 3200 psi 2.5 gpm Cold Water Gas Pressure Washer

  • Zoro #: G0714117
  • Mfr #: MSH3125-S
$499.99
  • Pressure Washer Style: Cart
  • Power Type: Gas
  • Detergent Injection System: Yes
See full product details
This item ships free.

Simpson #MSH3125-S Specifications

  • Zoro #: G0714117
  • Mfr #: MSH3125-S
Pressure Washer Style: Cart Power Type: Gas
Detergent Injection System: Yes Engine Brand: Honda
Pressure Washer Duty Rating: Heavy Duty Pressure Washer Flow Rate: 2.5 gpm
Item: Pressure Washer Operating Pressure: 3,100 psi
Pressure Washer Water Type: Cold Pressure Washer HP Range:
Height: Length:
Width: Usable Hours per Week:
Plug Type: Engine Displacement:
HP: Standards:
Piston Material: Volts/Phase:
Burner Fuel: Includes:
Water Output Temp.: Net Weight:
Hose Dimensions: Warranty:
Amps AC: Starter Type:
Pump Drive: Pump Type:
Water Input Temp.: Gross Torque:
Operating Pressure (PSI): 3200 psi Duty Rating: Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,100 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Detergent Injection System Yes

Reviews of Simpson #MSH3125-S