Simpson
Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer
Mfr # PS4240H-SP
Zoro # G0714196
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,199.99
Key Features
- Pressure Washer Style Cart
- Pressure Washer Duty Rating Industrial Duty
- Pressure Washer Flow Rate 4 gpm
- Detergent Injection System Yes
- Pressure Washer Water Type Cold
Explore More Products
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda PS3228-S
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer MB1223
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer ALWB60827
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer ALH3228-S
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer WB4200
- SIMPSON Industrial Duty 5000 psi 5.0 gpm Cold Water Gas Pressure Washer WS5050H
- SIMPSON Super Brute SB5123 49State 3500 PSI at 55 GPM HONDA 630cc SB65123
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Electric Pressure Washer 95004
- SIMPSON SuperPro RollCage 49State 4000 PSI at 60 GPM CRX 680cc SW4060SUGL
- MI-T-M Heavy Duty 4000 psi 3.9 gpm Cold Water Electric Pressure Washer CW-4004-1ME3
- DELCO Medium Duty 3000 psi 7.8 gpm Hot Water Electric Pressure Washer 65049
- Simpson Pressure Washers