Simpson Strong-Tie

CONNECTOR SCREW 3-1/2""L


product price: $19.89
/ea
$19.89

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width In 0.500 in.
  • Height (In.) 3.721 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width In 0.500 in.
Height (In.) 3.721 in.

Description

The Simpson Strong-Tie Strong-Drive SDS Heavy-Duty Connector screw is a 1/4 inch diameter high-strength structural wood screw ideal for various connector installations as well as wood-to-wood applications. It installs with no predrilling and has been extensively tested in various applications. The SDS is improved with a patented easy driving 4CUT tip and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4 inch wood screw line has expanded to include stainless-steel SDS screws in 1 1/2 inch to 3 1/2 inch lengths suitable for fastening Simpson Strong-Tie stainless-steel products. Offering the same easy-driving split-reducing installation of the standard SDS screw these screws are made from Type 316 stainless steel. The new stainless-steel SDS screws are appropriate for higher-exposure environments where maximum corrosion-resistance is required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.