Simpson Strong-Tie
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # N10D5HDG-R
Zoro # G7661942
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 13 ga S8SND5
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D N8DHDG-R
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga S8PTD5
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box 10D5HDG-R
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish N10DHDG-R
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish N8D5HDG-R
- SIMPSON STRONG-TIE Nail Sdg Wood 304ss 2-1/4 1lb S7SND1
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 33D N10DBRPT2500
- SIMPSON STRONG-TIE Nail Deck 316ss 10d 5lb T10PTD5
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga 20C1
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail TO2671466
- Simpson Strong-Tie Common Nails