Outdoor Accents Structural Wood Screw .220''x3-1/2''DB Coating Black, 50-Qty

  • Mfr # SDWS22312DBB-R50

  • Zoro # G421884026


product price:  $36.29
/ea

Key Features

Hex Head
Fastener Length
3-1/2 in
Drive Size
T40
Materials for Use With
Wood
Thread Style
thread design
Standards
IAPMO-UES ER-192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22312DBB-R50
Zoro #
G421884026
UPC #
707392897750
Country of Origin
United States

Dimensions

Fastener Length
3-1/2 in
Drive Size
T40

Details

Head Type
Hex
Materials for Use With
Wood
Thread Style
thread design
Standards
IAPMO-UES ER-192

Description

The Outdoor Accents structural screw reduces installation time by driving easily without predrilling. When combined with the patent-pending load rated Outdoor Accents structural washer the solution delivers the decorative appearance of a bolt connection but with a much easier installation than through-bolting. The structural screw and washer are sold separately from each other and the Outdoor Accents connectors. Its bold thread design enables superior holding to attach ledgers and other connections.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products