Simpson Strong-Tie
RFB BOLT Concrete Screw, 8 in. L, Hot Dipped Galvanized, 2 PK
Mfr # RFB#5X8HDGP2
Zoro # G303529625
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 8 in.
- Sub-Brand RFB BOLT
- Finish Hot Dipped Galvanized
- Drill Bit Size 5/8x8
Explore More Products
- SIMPSON STRONG-TIE TITEN HD 1/4 X 4 316SS-PAK 50 THDC25400H6SS
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT SDS25412
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel SPS25344-KT
- SIMPSON STRONG-TIE TITEN HD Concrete Screw, 1/2" Dia., Hex, 8 in. L, Steel Zinc Plated, 15 PK THD50800WH
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated THD37500H
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS THDB62500H4SS
- SIMPSON STRONG-TIE DEFLECTOR SCREWS 5 in MINI BULK, 500 CT SDPW14500MB
- SIMPSON STRONG-TIE TITEN HD 1/4 X 2 316SS-PAK 50 THDC25200H6SS
- SIMPSON STRONG-TIE DEFLECTOR SCREWS 6 in MINI BULK/ 400 CT SDPW19600MB
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK P4275SP
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK 54277
- Simpson Strong-Tie Anchor Screws