Strong Bolt 2 Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated

  • Mfr # STB2-25134

  • Zoro # G708728814


product price:  $0.52
/ea
Sold in multiples of 500 for $260.00

Key Features

Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Thread Size
15/16 in
Thread Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB2-25134
Zoro #
G708728814
UPC #
707392229001
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Thread Size
15/16 in
Thread Length
15/16 in
Drill Bit Size
1/4 in
Maximum Material Thickness
3-1/4 in

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 1/4 in Dia, 1-3/4 in Overall Length, 15/16 in Thread Length, Carbon Steel, Zinc Plated, 1-3/4 in Minimum Embedment Depth, 1/4 in Drill, 15/16 in, 7/16 in Head, 3-1/4 in Maximum Work Thickness, 70000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.