Simpson Strong-Tie
Strong-Rod Standard Strength Fully Threaded Rod, 3/4 in, 48 in OAL, Low Carbon Steel, Plain
Mfr # ATR3/4X48
Zoro # G308728856
product price: $24.79
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Simpson Strong-Tie
- MFR # ATR3/4X48
- Zoro # G308728856
- UPC # 44315386305
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Description
Simpson Strong-Tie Strong-Rod Fully Threaded Rod, Standard Strength, Series: ATR, Measurement System: Imperial, 3/4 in Thread, 48 in Overall Length, Low Carbon Steel, Plain, A Grade, Material Specification: ATSM F1554/A307, 9610 lb Tensile Strength, UNC Thread, 48 in Thread Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02912)
- ZORO SELECT Machine Screw Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.016.0001)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31540)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5302)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- SIMPSON STRONG-TIE 3/4 X 36IN ATR ZINC PLATED (ATR3/4X36ZP)
- SIMPSON STRONG-TIE Strong-Rod Systems Threaded Rod, 5/8 in, 36 in OAL, Steel, Zinc Plated (ATR5/8X36ZP)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534136G1)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2370)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.2400)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 20 PK (B7-.75-7.5-20)