Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Duty 4000 psi 4.0 gpm Hot Water Electric Pressure Washer

  • Zoro #: G3106299
  • Mfr #: 95006
$7,999.00
  • Pressure Washer Water Type: Hot
  • Pressure Washer Duty Rating: Heavy Duty
  • Operating Pressure: 4000 psi
See full product details
This item ships free.

Simpson #95006 Specifications

  • Zoro #: G3106299
  • Mfr #: 95006
Pressure Washer Water Type: Hot Pressure Washer Duty Rating: Heavy Duty
Operating Pressure: 4000 psi Item: Pressure Washer
Power Type: Electric Pressure Washer Flow Rate: 4 gpm
Operating Pressure (PSI): 4000 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trailer Mounted Hot Water Pressure Washer, 4000 PSI, 4.0 GPM, Commercial Vanguard V-Twin Engine, Electric Start, 12 Volt Battery, Low Oil Shut-Off, Comet Pump, 100' Hose, 200 gallon tank

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CA, CO, DE, IL, LA, MD, ME, MO, NE, NH, NM, PA, PR, SD, TX, WA, WV, WY

Reviews of Simpson #95006