Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Netting, Conveyor, H25Ft, W9Ft

SINCO | Zoro #: G0923045 | Mfr #: 4100016

$ 180.17 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Load Rating (Lb.): 1000
  • Characteristics: Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
  • Mesh Size: 1" Square
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0923045 Mfr #: 4100016
Load Rating (Lb.): 1000 Characteristics: Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
Mesh Size: 1" Square Height (Ft.): 25
Item: Conveyor Netting Width: 9'
Material: Nylon Country of Origin (subject to change): Canada

Description

Industrial netting systems come in several formats for a variety of safety applications. These include netting that can serve as fall protection, such as a worker a safetynet. Here are some important details for Sinco Conveyor Netting. Width: 9', Material: Nylon, Mesh Size: 1" Square.

Reviews