20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Sewing Machine, White, 11 Stitch Patterns

SINGER| Zoro #: G7490734| Mfr #: 4411

$153.12 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Needle Threader: No
  • Includes: Instruction Manual, Power Cord, 4 Presser Feet (Standard, Buttonhole, Button, Zipper), Dust Cover, Screwdriver, Seam Puller, Lint Burhs, Spool Caps, Quilt Guide, Spool Pin, and Felt
  • Depth: 6-1/4"
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G7490734 Mfr #: 4411
Needle Threader: NoIncludes: Instruction Manual, Power Cord, 4 Presser Feet (Standard, Buttonhole, Button, Zipper), Dust Cover, Screwdriver, Seam Puller, Lint Burhs, Spool Caps, Quilt Guide, Spool Pin, and Felt
Depth: 6-1/4"Stitches Per Minute: 1100
Color: WhiteStitch Length: 4mm
Number of Stitch Patterns: 11Item: Sewing Machine
Drop Feed: YesFeatures: Stainless Steel Bed Plate, High Speed, 3 Needle Postitions, Adjustable Stitch Length and Width, and Adjustable Presser Foot Pressure
Stitch Width: 6mmHousing Material: Plastic
Button Hole Type: 4-StepWidth: 15-1/2"
Bobbin Type: Top Drop-InHeight: 12"
Country of Origin (subject to change): China

Description

Sewing Machine, Color White, Height 12 In., Width 15-1/2 In., Depth 6-1/4 In., Housing Material Plastic, Number of Stitch Patterns 11, Stitches Per Minute 1100, Stitch Length 4mm, Stitch Width 6mm, Button Hole Type 4-Step, Bobbin Type Top Drop-In, Needle Threader No, Drop Feed Yes, Features Stainless Steel Bed Plate, High Speed, 3 Needle Postitions, Adjustable Stitch Length and Width, and Adjustable Presser Foot Pressure

Reviews