Sioux Chief
BACKWATER DEVICE 2"" IPS
- Zoro #: G3871696
- Mfr #: 802-7
Hover or click to zoom Tap to zoom
Key Features
- Item: Backwater Device
- Material: Polypropylene
$10.51
Subtotal: $10.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sioux Chief
- MFR #802-7
- Zoro #G3871696
- Country of OriginUnited States
- Category PVC Pipe Fittings
Details
Item | Backwater Device |
Material | Polypropylene |
Description
Backwater Device for use in 2 FIP threaded drain throat. Prevents drain line back-up. Provides reasonable protection from backup through a floor drain.
Reviews of Sioux Chief #802-7
Explore more
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" 878-35PK
- SIOUX CHIEF PLUG RECESSED PVC 4"" 878-40PK
- SIOUX CHIEF PLUG RECESSED PVC 2"" 878-20PK
- SIOUX CHIEF SADDLE TEE PVC 3X2"" 891-0312P
- SIOUX CHIEF PVC PVC Valve, Hub x Hub 869-S4PPK
- SIOUX CHIEF Drain Floor Pvc 841-2P
- PROFESSIONAL PLASTICS Clear PVC Schedule 40 Male Adapt-Mixsl, 436-040L - 4 Inch (1 Pcs) [Bo FITPVCCLMALE4.00S40436040L-1
- B & K 2x3 SCH 80 Nipple 408-030
- ZORO SELECT 45 Elbow, 10 in, Schedule 40, Socket 417100
- PROFESSIONAL PLASTICS Clear PVC Schedule 40 Female Adaptor-Slxfi, 435-030SRL - 3 Inch (2 Pc FITPVCCLFEM3.00S40435030SRL-2
- B & K 34x48 SCH 80 Nipple 404-480
- Sioux Chief PVC Pipe Fittings