20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Bend Support, 1/2 Dia.

SIOUX CHIEF| Zoro #: G2252661| Mfr #: G550-MP2

$3.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2252661 Mfr #: G550-MP2
CTS Dia. Max.: 1/2"Material: Galvanized Steel
CTS Dia. Min.: 1/2"Color: Steel
Tube Dia. Max.: 1/2"Tube Dia. Min.: 1/2"
Item: Bend SupportCountry of Origin (subject to change): United States

Product Description

Bend Support, CTS Dia. Min 1/2 In, CTS Dia. Max 1/2 In, Color Steel, Material of Construction Galvanized Steel