DWV J-Hook, 1 1/2 Dia, Pk4

SIOUX CHIEF| Zoro #: G1418776| Mfr #: G553-6W

$3.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Tube Dia. Min.: 1-1/2Includes: Preloaded Nail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418776 Mfr #: G553-6W
Width: 1/2"Tube Dia. Min.: 1-1/2
Includes: Preloaded NailColor: White
Length: 10-1/2"Item: DWV J-Hook
Package Quantity: 4Tube Dia. Max.: 1-1/2"
CTS Dia. Max.: 1-1/2"Material: ABS
Standards: UPC ListedCTS Dia. Min.: 1-1/2
Country of Origin (subject to change): United States

Description

DWV J-Hook, CTS Dia. Min 1 1/2, CTS Dia. Max 1 1/2, Tube Dia. Min 1 1/2, Tube Dia. Max 1 1/2, Length 10 1/2 In Length, Width 1/2 In Width, Color White , Material of Construction ABS, Standards UPC Listed, Includes Preloaded Nail, Package Quantity 4

Reviews