Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

DWV J-Hook, 2 Dia, Pk4

SIOUX CHIEF| Zoro #: G1534994| Mfr #: G553-7W

$3.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Preloaded Nail
CTS Dia. Min.: 2"
Item: DWV J-Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534994 Mfr #: G553-7W
Includes: Preloaded NailCTS Dia. Min.: 2"
Item: DWV J-HookMaterial: ABS
Package Quantity: 4Tube Dia. Max.: 2"
CTS Dia. Max.: 2"Length: 10-1/2"
Standards: UPC ListedWidth: 1/2"
Tube Dia. Min.: 2"Color: white
Country of Origin (subject to change): United States

Description

DWV J-Hook, CTS Dia. Min 2 In, CTS Dia. Max 2 In, Tube Dia. Min 2 In, Tube Dia. Max 2 In, Length 10 1/2 In Length, Width 1/2 In Width, Color White , Material of Construction ABS, Standards UPC Listed, Includes Preloaded Nail, Package Quantity 4

Reviews