SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

DWV J-Hook, Dia. 3, Pk4

SIOUX CHIEF| Zoro #: G2017705| Mfr #: G553-8W

$3.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Tube Dia. Min.: 3"Includes: Preloaded Nail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017705 Mfr #: G553-8W
Width: 1/2"Tube Dia. Min.: 3"
Includes: Preloaded NailColor: White
Length: 11-3/4"Item: DWV J-Hook
Package Quantity: 4Tube Dia. Max.: 3"
CTS Dia. Max.: 3"Material: ABS
Standards: UPC ListedCTS Dia. Min.: 3"
Country of Origin (subject to change): United States

Description

DWV J-Hook, CTS Dia. Min 3 In, CTS Dia. Max 3 In, Tube Dia. Min 3 In, Tube Dia. Max 3 In, Length 11 3/4 In Length, Width 1/2 In Width, Color White , Material of Construction ABS, Standards UPC Listed, Includes Preloaded Nail, Package Quantity 4

Reviews