Isolating Drive Hook, 1 Dia, Pk10

SIOUX CHIEF| Zoro #: G1864046| Mfr #: G556-4

$4.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1864046 Mfr #: G556-4
Item: Isolating Drive HookMaterial: High-Density Polyethylene
Color: BlackMax. Load at Temp.: -
For Use With: -Pipe Dia. Max.: 3/4"
Pipe Dia. Min.: 3/4"Tube Dia. Max.: 1"
Tube Dia. Min.: 1"CTS Dia. Max.: 1"
CTS Dia. Min.: 1"Width: -
Type: -Length: -
Includes: Preloaded NailCountry of Origin (subject to change): United States

Product Description

Isolating Drive Hook, CTS Dia. Min 1 In, CTS Dia. Max 1 In, Tube Dia. Min 1 In, Tube Dia. Max 1 In, Pipe Dia. Min 3/4 In, Pipe Dia. Max 3/4 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Product Reviews