Isolating Drive Hook, 1/2 Dia, Pk10

SIOUX CHIEF| Zoro #: G2169517| Mfr #: G556-2

$1.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169517 Mfr #: G556-2
Color: BLACKItem: Isolating Drive Hook
Material: High-Density PolyethyleneTube Dia. Max.: 1/2"
Tube Dia. Min.: 1/2"CTS Dia. Max.: 1/2"
CTS Dia. Min.: 1/2"Includes: Preloaded Nail
Pipe Dia. Max.: 3/8"Pipe Dia. Min.: 3/8"
Country of Origin (subject to change): United States

Product Description

Isolating Drive Hook, CTS Dia. Min 1/2 In, CTS Dia. Max 1/2 In, Tube Dia. Min 1/2 In, Tube Dia. Max 1/2 In, Pipe Dia. Min 3/8 In, Pipe Dia. Max 3/8 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Product Reviews