Isolating Drive Hook, 3/4 Dia, Pk10

SIOUX CHIEF| Zoro #: G1087335| Mfr #: G556-3

$3.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Preloaded Nail
CTS Dia. Max.: 3/4"
Tube Dia. Max.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087335 Mfr #: G556-3
Includes: Preloaded NailCTS Dia. Max.: 3/4"
Tube Dia. Max.: 3/4"Pipe Dia. Max.: 1/2"
Pipe Dia. Min.: 1/2"Material: High-Density Polyethylene
Tube Dia. Min.: 3/4"Color: Black
CTS Dia. Min.: 3/4"Package Quantity: 10
Item: Isolating Drive HookCountry of Origin (subject to change): United States

Description

Isolating Drive Hook, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Pipe Dia. Min 1/2 In, Pipe Dia. Max 1/2 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Reviews