Shop Alternate Products
This Product is Discontinued
Sioux Chief
Isolating Drive Hook, 3/4 Dia, Pk10 (Discontinued)
Mfr # G556-3S
Zoro # G1844053
This Product is Discontinued
Key Features
- Material High-Density Polyethylene
- Tube Dia. Max. 3/4"
- Includes Preloaded Screw
- Pipe Dia. Min. 1/2"
- Pipe Dia. Max. 1/2 in