KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Stud Insulator, 1 Dia, Pk5

SIOUX CHIEF| Zoro #: G0768205| Mfr #: G558-M4

$1.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia. Min.: 1"
Color: Black
CTS Dia. Max.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768205 Mfr #: G558-M4
Tube Dia. Min.: 1"Color: Black
CTS Dia. Max.: 1"Item: Metal Stud Insulator
For Use With: 4PMH4, 4PMH5, 4PMH6Package Quantity: 5
Tube Dia. Max.: 1"Material: High-Density Polyethylene
Standards: UPC ListedCTS Dia. Min.: 1"
Country of Origin (subject to change): United States

Description

Metal Stud Insulator, CTS Dia. Min 1 In, CTS Dia. Max 1 In, Tube Dia. Min 1 In, Tube Dia. Max 1 In, Color Black , Material of Construction High-Density Polyethylene, For Use With 4PMH4, 4PMH5, 4PMH6, Standards UPC Listed, Package Quantity 5

Reviews