PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metal Stud Insulator, 3/4 Dia, Pk5

SIOUX CHIEF| Zoro #: G1876244| Mfr #: G558-M3

$1.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackTube Dia. Max.: 3/4"CTS Dia. Max.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876244 Mfr #: G558-M3
Color: BlackTube Dia. Max.: 3/4"
CTS Dia. Max.: 3/4"For Use With: 4PMH4, 4PMH5, 4PMH6
Tube Dia. Min.: 3/4"Package Quantity: 5
CTS Dia. Min.: 3/4"Material: High-Density Polyethylene
Item: Metal Stud InsulatorStandards: UPC Listed
Country of Origin (subject to change): United States

Description

Metal Stud Insulator, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Color Black , Material of Construction High-Density Polyethylene, For Use With G1949665, G1876244, G0768205, Standards UPC Listed, Package Quantity 5

Reviews