Sioux Chief
PLUG RECESSED PVC 2""
- Zoro #: G3874189
- Mfr #: 878-20PK
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: PVC, Brass
- Material: PVC
$5.99
Must order in multiples of 2
Subtotal: $11.98
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIOUX CHIEF PVC PVC Valve, Hub x Hub 869-2P
- SIOUX CHIEF SADDLE TEE PVC 3X2"" 891-0312P
- SIOUX CHIEF SADDLE TEE PVC 4X2"" 891-0412P
- SIOUX CHIEF PLUG RECESSED PVC 1.5"" 878-15PK
- SIOUX CHIEF PLUG RECESSED PVC 3"" 878-30PK
- SIOUX CHIEF Drain Floor Pvc 841-2P
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" 869-V34
- CHARLOTTE PLUG CLEAN OUT UNIV 3"" ABS001061200
- PROPLUS PVC SCH 40 90 DEGREE ELBOW, 2 IN 2901124
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Plug SCH 40 8114294
- CHARLOTTE PIPE & FOUNDRY. 114 WHT Cap Threaded PVC 02117 1400HA
- Sioux Chief PVC Pipe Fittings