Suspension Clamp, 1 1/2 Dia, Pk5

SIOUX CHIEF| Zoro #: G0868646| Mfr #: G557-6

$5.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Ivory
Tube Dia. Max.: 1-1/2
CTS Dia. Max.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868646 Mfr #: G557-6
Color: IvoryTube Dia. Max.: 1-1/2
CTS Dia. Max.: 1-1/2"Material: High-Impact Polypropylene
Tube Dia. Min.: 1-1/2Package Quantity: 5
CTS Dia. Min.: 1-1/2Item: Suspension Clamp
Country of Origin (subject to change): United States

Description

Suspension Clamp, CTS Dia. Min 1 1/2, CTS Dia. Max 1 1/2 In, Tube Dia. Min 1 1/2, Tube Dia. Max 1 1/2, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5

Reviews