20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Suspension Clamp, 2 Dia, Pk5

SIOUX CHIEF| Zoro #: G0469427| Mfr #: G557-7

$6.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469427 Mfr #: G557-7
Item: Suspension ClampCTS Dia. Min.: 2"
CTS Dia. Max.: 2"Color: Ivory
Max. Load at Temp.: -Material: High-Impact Polypropylene
Pipe Dia. Min.: -Width: -
Type: -Length: -
Includes: -For Use With: -
Tube Dia. Max.: 2"Tube Dia. Min.: 2"
Country of Origin (subject to change): United States

Product Description

Suspension Clamp, CTS Dia. Min 2 In, CTS Dia. Max 2 In, Tube Dia. Min 2 In, Tube Dia. Max 2 In, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5

Product Reviews