Shop Alternate Products
This Product is Discontinued
Sioux Chief
Suspension Clamp, 3/4 Dia, Pk5 (Discontinued)
Mfr # G557-3
Zoro # G2003653
This Product is Discontinued
Key Features
- Material High-Impact Polypropylene
- Color Ivory
- CTS Dia. Max. 3/4"
- Tube Dia. Max. 3/4"
- Tube Dia. Min. 3/4"