Tube Clamp, 1 1/2 Dia, Pk5

SIOUX CHIEF| Zoro #: G1766694| Mfr #: G559-6

$5.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766694 Mfr #: G559-6
Includes: -Max. Load at Temp.: -
Item: Tube ClampFor Use With: -
Length: -Material: High-Impact Polypropylene
Color: IvoryPipe Dia. Min.: -
Type: -Width: -
CTS Dia. Min.: 1-1/2CTS Dia. Max.: 1-1/2
Tube Dia. Max.: 1-1/2Tube Dia. Min.: 1-1/2
Country of Origin (subject to change): United States

Product Description

Tube Clamp, CTS Dia. Min 1 1/2, CTS Dia. Max 1 1/2, Tube Dia. Min 1 1/2, Tube Dia. Max 1 1/2, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5

Product Reviews