SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube Clamp, 1 Dia, Pk5

SIOUX CHIEF| Zoro #: G0657562| Mfr #: G559-4

$2.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High-Impact PolypropyleneTube Dia. Max.: 1"Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657562 Mfr #: G559-4
Material: High-Impact PolypropyleneTube Dia. Max.: 1"
Color: IvoryPackage Quantity: 5
CTS Dia. Max.: 1"Item: Tube Clamp
CTS Dia. Min.: 1"Tube Dia. Min.: 1"
Country of Origin (subject to change): United States

Description

Tube Clamp, CTS Dia. Min 1 In, CTS Dia. Max 1 In, Tube Dia. Min 1 In, Tube Dia. Max 1 In, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5

Reviews