Tube Clamp, 2 Dia, Pk5

SIOUX CHIEF| Zoro #: G0733844| Mfr #: G559-7

$9.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733844 Mfr #: G559-7
Material: High-Impact PolypropyleneItem: Tube Clamp
Color: IvoryCTS Dia. Min.: 2"
Tube Dia. Max.: 2"Tube Dia. Min.: 2"
CTS Dia. Max.: 2"Country of Origin (subject to change): United States

Product Description

Tube Clamp, CTS Dia. Min 2 In, CTS Dia. Max 2 In, Tube Dia. Min 2 In, Tube Dia. Max 2 In, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5