Tube Clamp, 3/4 Dia, Pk5

SIOUX CHIEF| Zoro #: G0731333| Mfr #: G559-3

$1.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High-Impact PolypropyleneTube Dia. Max.: 3/4"Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731333 Mfr #: G559-3
Material: High-Impact PolypropyleneTube Dia. Max.: 3/4"
Color: IvoryPackage Quantity: 5
CTS Dia. Max.: 3/4"Item: Tube Clamp
CTS Dia. Min.: 3/4"Tube Dia. Min.: 3/4"
Country of Origin (subject to change): United States

Description

Tube Clamp, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Color Ivory , Material of Construction High-Impact Polypropylene, Package Quantity 5

Reviews