LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tube Hanger, 1 Dia., Includes Nail, Pk10

SIOUX CHIEF| Zoro #: G0560427| Mfr #: G551-4

$3.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560427 Mfr #: G551-4
Material: High-Density PolyethyleneItem: Tube Hanger
Includes: Preloaded NailColor: Black
Tube Dia. Max.: 1"Tube Dia. Min.: 1"
CTS Dia. Max.: 1"CTS Dia. Min.: 1"
Country of Origin (subject to change): United States

Product Description

Tube Hanger, CTS Dia. Min 1 In, CTS Dia. Max 1 In, Tube Dia. Min 1 In, Tube Dia. Max 1 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.