Tube Hanger, 1/2 Dia., Includes Nail, Pk10

SIOUX CHIEF| Zoro #: G0892166| Mfr #: G551-2

$1.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892166 Mfr #: G551-2
Max. Load at Temp.: -Item: Tube Hanger
For Use With: -Length: -
Material: High-Density PolyethyleneColor: Black
Pipe Dia. Min.: -Type: -
Width: -Tube Dia. Max.: 1/2"
Tube Dia. Min.: 1/2"CTS Dia. Max.: 1/2"
CTS Dia. Min.: 1/2"Includes: Preloaded Nail
Country of Origin (subject to change): United States

Product Description

Tube Hanger, CTS Dia. Min 1/2 In, CTS Dia. Max 1/2 In, Tube Dia. Min 1/2 In, Tube Dia. Max 1/2 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Product Reviews