20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Tube Hanger, 3/4 Dia., Includes Nail, Pk10

SIOUX CHIEF| Zoro #: G1038651| Mfr #: G551-3

$1.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038651 Mfr #: G551-3
Tube Dia. Min.: 3/4"CTS Dia. Max.: 3/4"
CTS Dia. Min.: 3/4"Material: High-Density Polyethylene
Item: Tube HangerIncludes: Preloaded Nail
Color: BlackTube Dia. Max.: 3/4"
Country of Origin (subject to change): United States

Product Description

Tube Hanger, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Nail, Package Quantity 10

Product Reviews