JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tube Hanger, 3/4 Dia., Includes Screw, Pk20

SIOUX CHIEF| Zoro #: G0351705| Mfr #: G551-3S

$5.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351705 Mfr #: G551-3S
CTS Dia. Max.: 3/4"Tube Dia. Max.: 3/4"
Item: Tube HangerTube Dia. Min.: 3/4"
Color: BlackMaterial: High-Density Polyethylene
CTS Dia. Min.: 3/4"Includes: Preloaded Screw
Country of Origin (subject to change): United States

Product Description

Tube Hanger, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Color Black , Material of Construction High-Density Polyethylene, Includes Preloaded Screw, Package Quantity 20

Product Reviews