BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube Suspension Clamp, 1Dia, Pk5

SIOUX CHIEF| Zoro #: G0382864| Mfr #: G558-E4

$1.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia. Max.: 1"CTS Dia. Min.: 1"Tube Dia. Min.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382864 Mfr #: G558-E4
Tube Dia. Max.: 1"CTS Dia. Min.: 1"
Tube Dia. Min.: 1"Material: High-Density Polyethylene
Item: Tube Suspension Clamp and InsulatorPackage Quantity: 5
CTS Dia. Max.: 1"Color: Black
Country of Origin (subject to change): United States

Description

Tube Suspension Clamp and Insulator, CTS Dia. Min 1 In, CTS Dia. Max 1 In, Tube Dia. Min 1 In, Tube Dia. Max 1 In, Color Black , Material of Construction High-Density Polyethylene, Package Quantity 5

Reviews