Tube Suspension Clamp, 3/4Dia, Pk5

SIOUX CHIEF| Zoro #: G2235983| Mfr #: G558-E3

$1.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235983 Mfr #: G558-E3
Includes: -Max. Load at Temp.: -
For Use With: -Length: -
Pipe Dia. Min.: -Type: -
Width: -Item: Tube Suspension Clamp and Insulator
CTS Dia. Min.: 3/4"CTS Dia. Max.: 3/4"
Color: BlackTube Dia. Min.: 3/4"
Material: High-Density PolyethyleneTube Dia. Max.: 3/4"
Country of Origin (subject to change): United States

Product Description

Tube Suspension Clamp and Insulator, CTS Dia. Min 3/4 In, CTS Dia. Max 3/4 In, Tube Dia. Min 3/4 In, Tube Dia. Max 3/4 In, Color Black , Material of Construction High-Density Polyethylene, Package Quantity 5

Product Reviews